Beli distilled water di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takasugi Pharmaceutical Distilled Water
    Mulai

    Rp3.399.900

    Takasugi Pharmaceutical Distilled Water
    atribut:
    • Applications: Test, Analysis, Chemical Preparation Water, precision machine, Washing Water for Chemical Equipment, Dilution Water for High-Purity Chemicals, Washing for Food Machinery
    • Package Size (mm): 310x310x300
  2. Takasugi Pharmaceutical Distilled water 20L with dedicated tap
    Mulai

    Rp1.999.900

    Takasugi Pharmaceutical Distilled water 20L with dedicated tap
    Deskripsi:
    This is distilled water that has been tested for live bacteria, fungi, and E. coli.
    atribut:
    • AS ONE Part Number: 4-2698-01
    • Applicable Standard: A2 equivalent
    • Capacity (L): 20
  3. Hayashi Pure Chemical Distilled water (for research and experimental use)
    Mulai

    Rp1.799.900

    Hayashi Pure Chemical Distilled water (for research and experimental use)
    Deskripsi:
    *We do not deliver to private homes (detached houses or apartment buildings). *This product is intended for use in experiments, research, and analysis, and is intended for researchers and corporations. It cannot be purchased by general consumers or individuals, including sole proprietors. *The name of the business entity that will ultimately use the product is required when purchasing. *It cannot be used for purposes other than testing and research.
    atribut:
    • AS ONE Part Number: 2-8994-12
    • Accuracy Grade: GR
    • Applicable Standard: A4 equivalent
    • Average Molecular Weight: 18,02
    • CAS Registration Number: 7732-18-5
    • Capacity (L): 20
    • Chemical composition: H2O
    • Chemical formula: H2O
    • Product Name: English name: Water, + distilled
    • Standard: GR
  4. WaterOne Aquadest (Air Suling)
    Mulai

    Rp29.900

    WaterOne Aquadest (Air Suling)
    Deskripsi:
    Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)
    atribut:
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
  5. Biosharp Carboys with Spigot Autoclavable PP Biosharp
    Mulai

    Rp1.799.900

    Biosharp Carboys with Spigot Autoclavable PP Biosharp
    Deskripsi:
    Carboy 20 Liter PP, with Spigot, Autoclavable, BiosharpBiosharp polypropylene carboys are made of polypropylene material, autoclavable, extraordinary chemical resistance. Ensure more complete drainage with bottom tap, excellent for distilled water, culture media and other solutions.
  6. IRIS OHYAMA Trolley Flat Resin Wheel (Troli Barang Dolly)
    Mulai

    Rp519.900

    IRIS OHYAMA Trolley Flat Resin Wheel (Troli Barang Dolly)
    atribut:
    • Characteristic: lightweight
    • Caster: 2 wheels freely
    • Type: compact
    • Material: Resin
    • Body Material: Polypropylene
    • Caster Material: Steel / Nylon
    • Color: Black
  7. Hanna Instruments 100% NaCl Calibration Solution
    Mulai

    Rp999.900

    Hanna Instruments 100% NaCl Calibration Solution
    Deskripsi:
    HI7037L is a premium quality 100% NaCl calibration solution for % readings of salinity. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.NaCl calibration solution for % readings of salinityAir tight bottle with tamper-proof seal to ensure qualityLot number and expiration date printed on each label
    atribut:
    • Certificate of Analysis: no
    • Quantity: 1
    • Label Types: Warning Product
  8. Solent Maintenance De-Ionised Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Solent Maintenance De-Ionised Water
    atribut:
    • Part Number: SOL7324250K
  9. VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab)
    Mulai

    Rp829.900

    VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab)
    Deskripsi:
    Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ◾ Material name in German, English, French and Spanish ◾ Chemical formula, CAS No., hazard pictogram, signal word ◾ Risk phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.
    atribut:
    • Capacity (ml): 500
    • Material: PE-LD
    • Thread: GL 25
    • Diameter (Ø mm): 74.0
    • Height (mm): 180.0
  10. Non Brand Akuades
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Non Brand Akuades
    Deskripsi:
    Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
  11. Biosharp Carboys PP Autoclavable
    Mulai

    Rp2.799.900

    Biosharp Carboys PP Autoclavable
    Deskripsi:
    Biosharp polypropylene carboys are made of polypropylene material, autoclavable, extraordinary chemical resistance. Ensure more complete drainage with bottom tap, excellent for distilled water, culture media and other solutions.Size:1pc/case
  12. Merck Millipore Membrane Filter Durapore PVDF 0.45µm (Membran Saring)
    Mulai

    Rp2.999.900

    Merck Millipore Membrane Filter Durapore PVDF 0.45µm (Membran Saring)
    Deskripsi:
    Durapore Membrane Filter, 0.45 µm
    atribut:
    • Filter Type: Screen filter
    • Maximum Operating Temperature (°C): 85
    • Pore Size (µm): 0.45
    • Quality Level: MQ400
    • Refractive Index: 1.42
    • Thickness (µm): 125
    • Water Flow Rate (ml/minute x cm²): >2.6
  13. LAB SAFETY SUPPLY Plastic Carboy, Jerrican, & Jug
    Mulai

    Rp1.499.900

    LAB SAFETY SUPPLY Plastic Carboy, Jerrican, & Jug
    Deskripsi:
    Round plastic carboys and jerricans are made of durable materials to hold large volumes of liquids. Carboys are larger and more durable than jugs.
    atribut:
    • UNSPSC: 24111811
    • Basic Material: Plastic
    • Body Color: White
    • Body Diameter (mm): 83
    • Clarity: Translucent
    • Closure Material: Polypropylene
    • Features: Chemical Resistant
    • Handle Style: Integral Shoulder
    • Includes Closure: Yes
    • Product Type: Carboy
  14. WATSON Rack Empty (Rak Penyimpanan)
    Mulai

    Rp1.599.900

    WATSON Rack Empty (Rak Penyimpanan)
    Deskripsi:
    Empty rack for #204
  15. MERCK Larutan Penyangga (pH Buffer)
    Mulai

    Rp729.900

    MERCK Larutan Penyangga (pH Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • HS Code: 3822 00 00
  16. OneMed Water One (Air Murni)
    Mulai

    Rp59.900

    OneMed Water One (Air Murni)
    Deskripsi:
    t, Micro Filter, Double Ro ( Reverse Osmosis) , EDI dan UV. Semua proses pembuatan dilakukan didalam Clean Room sehingga menjamin tingkat sterilitasnya.Kemurnian air ini lebih tinggi jika dibandingkan dengan Aquadest, Aquabidest dan Aquademin. Dapat digunakan di Laboratorium untuk campuran/pelarut reagent, pembersihan alat Photometer Semi Automatic, Mencuci Kuvet, Sample dan Reagent Probe serta Mixer pada mesin-mesin Full Automatic. Laboratorium yang mengerjakan pemeriksaan Kimia Klinik pasti menggunakan WATER ONE, baik untuk pencampuran reagent, maupun pembersihan alat Photometer.Kualitas air juga sangat menentukan Hasil pemeriksaan Laboratorium. Apabila pembersihan kurang baik maka akan mempengaruhi hasil pemeriksaan pada pasien. Di Indonesia hanya OneMed yang bisa membuat Purified Water dengan Kualitas terbaik.Spesifikasi:-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)NOMOR IZIN EDAR: TU.02.02/5/2428/2016
    atribut:
    • Appearance: Clear,colorless liquid
    • Ph: 5-8
  17. Indophoenix pH Buffer Calibration Powder
    Rating:
    100% of 100
    (3)
    Mulai

    Rp20.900

    Indophoenix pH Buffer Calibration Powder
    Deskripsi:
    Serbuk kalibrasi memungkinkan Anda menguji secara akurat dan cepat pH kolam, akuarium, air dengan alat penguji pH / meter Anda.Cara pemakaian (ada di belakang bungkus juga):1. Usahakan pengukuran dilakukan pada ruangan yang bersih dan bersuhu 25-30 C2. Buka bungkusan pH 4.01 dan tuangkan SELURUH isinya dalam gelas ukur berisi 250 ml air aquades (jangan aqua atau air minum apalagi air ledeng/air hujan). Jika ragu bisa beli di apotek bilang "Air Aquades" / "Distillated Water" atau di bengkel air aki yg botol biru.3. Aduk larutan hingga tercampur dengan sempurna.4. Masukkan PH Meter sampai batas pencelupan. Tunggu 1-2 menit.5. Ambil obeng kalibrasi dan putarlah lobang bagian belakang PH Meter sampai didapat angka 4.01 menyerupai nilai PH yg tertera di bagian depan bungkusan serbuk tadi.6. Bersihkan alat dan gelas, lalu ulangi kalibrasi utk bungkusan pH 6.86.
  18. Non Brand Buffer Powder Solution pH (Bubuk Larutan)
    Mulai

    Rp48.900

    Non Brand Buffer Powder Solution pH (Bubuk Larutan)
    Deskripsi:
    Isi 1 set terdiri dari:- 1 bungkus buffer powder 4.00- 1 bungkus ph buffer powder 6.86- 1 bungkus ph buffer powder 9.18"
Daftar Harga distilled water Terbaru October 2026
Takasugi Pharmaceutical Distilled WaterRp3.399.900
Takasugi Pharmaceutical Distilled water 20L with dedicated tapRp1.999.900
Hayashi Pure Chemical Distilled water (for research and experimental use)Rp1.799.900
WaterOne Aquadest (Air Suling)Rp29.900
Biosharp Carboys with Spigot Autoclavable PP BiosharpRp1.799.900
IRIS OHYAMA Trolley Flat Resin Wheel (Troli Barang Dolly)Rp519.900
Hanna Instruments 100% NaCl Calibration SolutionRp999.900
Solent Maintenance De-Ionised WaterRp399.900
VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab)Rp829.900
Non Brand AkuadesRp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)